5 DIAMOND MAX TURBO, GENERAL PURPOSE DIAMOND BLADE
5 DIAMOND MAX TURBO, GENERAL PURPOSE DIAMOND BLADE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power To Cut Hard Aggregate
- Up To 5X Life In Concrete
- Maintains Speed And Power Throughout The Cut with Serrated Turbo Edge
- Controlled Cuts For Cleaner Finishes
- Cooler Cutting with Vented Steel Core
- For Use In Concrete, Brick, Block, Stone, And Roof Tile
- For Use With Angle Grinders
- Arbor Size: 7/8"-20MM-5/8"
- For Wet and Dry Use
- Max RPM: 12,000
Specifications
- Application:
- Concrete, Brick, Block, Roof Tile, Cutting
- Arbor Hole Size:
- 7/8 in
- Blade Length (in):
- 5
- Blade Material:
- Diamond
- Blade Thickness (in):
- 19/200
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Diameter:
- 5
- Height:
- 19/200
- Length:
- 5
- Material:
- Diamond
- Number of Tools Included:
- 1
- RPM:
- 12000
- Range (in):
- 5 in
- Type:
- M49939105
- UPC:
- 045242281725
- Weight:
- 0.29
- Width:
- 5