5 ft. 1.5 Tons Steel Lever Hoist
5 ft. 1.5 Tons Steel Lever Hoist
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2 ton rated capacity, 5 ft. standard lift
- Chain pull to lift rated load: 51 lbs.
- Weston-type automatic braking system for positive load control
- Steel chain guide roller and chain stripper for smooth chain feed
Specifications
- Color Finish Name:
- Red
- Height:
- 20-1/2
- Length:
- 6-1/2
- Lift Capacity:
- 1.5
- Material:
- Painted Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Level Hoist
- UPC:
- 045242069958
- Weight:
- 27.11
- Width:
- 7-3/4
- Work Load Limit:
- 51