This product requires certification to purchase.

5 in. Cut-Off Wheel

Milwaukee®

5 in. Cut-Off Wheel

  • Fast #
  • Part #M49945005
  • Item #3011532
  • Manufacturer Part #49-94-5005
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

5 in. Cut-Off Wheel

  • Fast #
  • Part #M49945005
  • Item #3011532
  • Manufacturer Part #49-94-5005
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 in. x .045 in. x 7/8 in.
  • A60T Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
5
Height:
1/4
Length:
5
Material:
Aluminum Oxide, Silicon Carbide, Zirconia Alumina
Product Type:
Grinding Wheel
Thickness:
0.05 in
UPC:
045242219131
Weight:
0.12
Width:
5