5 IN RANDOM ORBIT PALM SANDER
5 IN RANDOM ORBIT PALM SANDER
Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable speeds of 7000-12000 OPM
- The plastic dust canister with filter provides efficient dust collection and increased durability.
Specifications
- AMP:
- 3
- CSA Certified:
- No
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 5 in
- Height:
- 14-24/25 in
- Length:
- 9-4/5 in
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Tool Type:
- Palm Sander
- UL Listed:
- Yes
- UPC:
- 452423563004
- Volts:
- 12V
- Weight:
- 3.57 lb
- Width:
- 6-37/100 in