This product requires certification to purchase.

5 in. Cut-Off Wheel

Milwaukee®

5 in. Cut-Off Wheel

  • Fast #
  • Part #M49945000
  • Item #3011525
  • Manufacturer Part #49-94-5000
5 out of 5 Customer Rating
Brand image
Milwaukee®

5 in. Cut-Off Wheel

  • Fast #
  • Part #M49945000
  • Item #3011525
  • Manufacturer Part #49-94-5000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 5 in. x .045 in. x 7/8 in.
  • A60T Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.045 in
Characteristics & Features
Grit Type
Coarse
Material
Aluminum Oxide
Electrical & Operational Information
RPM
13580
Warranty & Product Information
Application
Metal, Stainless Steel
Product Type
Cut Off Wheel
UPC
045242219124