5 MULTI-MATERIAL DIAMOND BLADE
5 MULTI-MATERIAL DIAMOND BLADE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Most Versatile Blade.
- Up To 100x Life Versus Abrasive Wheels
- Cool Cuts – Vented Segments
- Maintains Diameter and Minimizes Debris.
- Vacuum Brazed Diamond Grit Cutting Edge
- For Use In Metal, Wood, Masonry, Plastic, Laminate, Fiber Cement, Ductile, and Tile
- For Use With Angle Grinders
- Arbor Size: 7/8" - 20mm - 5/8"
- For Dry Use Only
- Max RPM: 12,000
Specifications
- Application:
- Cutting, Masonry, Metal, Tile, Wood, Laminate, Fiber Cement, Plastic, Ductile
- Arbor Hole Size:
- 7/8 in
- Blade Length (in):
- 5
- Blade Material:
- Diamond
- Blade Thickness (in):
- 11/200
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Diameter:
- 5
- Height:
- 71/1000
- Length:
- 5
- Material:
- Diamond
- Number of Tools Included:
- 1
- RPM:
- 12000
- Range (in):
- 5 in
- Type:
- M49939605
- UPC:
- 045242295678
- Weight:
- 0.24
- Width:
- 5