This product requires certification to purchase.

5 Piece HOOK Utility Knife Blade

Milwaukee®

5 Piece HOOK Utility Knife Blade

  • Fast #
  • Part #M48221932
  • Item #4636513
  • Manufacturer Part #48-22-1932
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

5 Piece HOOK Utility Knife Blade

  • Fast #
  • Part #M48221932
  • Item #4636513
  • Manufacturer Part #48-22-1932
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 11800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stronger than standard carbon hook blades
  • High quality steel for maximum strength in pull cut applications
  • Optimized geometry delivers more pull force than competitive hook blades
  • Made in England
  • Requires Certification

Specifications

Blade Length (in):
3 in
Color Finish Name:
Metallic
Height:
19/50 in
Length:
5-3/4 in
Package Quantity:
Piece of 5
Tool Type:
Knife Blade
UPC:
045242286928
Weight:
2/5 lb
Width:
1-17/20 in