50-1/4 in. Pole Reciprocating Saw Attachment
50-1/4 in. Pole Reciprocating Saw Attachment
Product Details
Product Details
- Compatible with the M18 FUEL Power Head w/ QUIK-LOK
- Automatic Oiler: For Proper Chain Lubrication and Increased Productivity
- Easy Access Chain Tensioner: Quick Adjustments to Chain Tension
- Translucent Oil Reservoir: Clear visibility to oil levels
- Branch Hook: For Added Cutting Leverage and Branch Removal
- Padded Grip: For Optimal Hand Placement and Increased Comfort
Specifications
- Bare Tool or Kit:
- Bare Tool
- ETL Listed:
- No
- Height:
- 5-3/4
- Length:
- 50-1/4
- RPM:
- 4600
- UL Listed:
- No
- UPC:
- 045242532902
- Weight:
- 4.2
- Width:
- 3-1/2