50 lb. Tool Lanyard
50 lb. Tool Lanyard
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 35 pounds
Specifications
- Color Finish Name:
- Black
- Depth:
- 40 in
- Height:
- 2-1/10 in
- Length:
- 36-1/4 in
- Lift Capacity:
- 35 lb
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Tool Type:
- Lanyard
- UPC:
- 045242505678
- Weight:
- 0.45 lb
- Width:
- 4/5 in