This product requires certification to purchase.

50 Polyester Fish Tape w/ Non-conductive tip

Milwaukee®

50 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224162
  • Item #7808324
  • Manufacturer Part #48-22-4162
5 out of 5 Customer Rating
Brand image
Milwaukee®

50 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224162
  • Item #7808324
  • Manufacturer Part #48-22-4162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Flexibility Polyester Tape
  • Triple Strand Design
  • Low Friction Case
  • 50' Length
  • Requires Certification

Specifications

Application:
Electrical
Color Finish Name:
Red, Black
Handle Material:
Plastic
Height:
17-3/10 in
Length:
50 ft
Material:
Polyester
Number of Tools Included:
1
Tool Type:
Fish Tape
UPC:
045242533299
Weight:
3.66 lb
Width:
13-19/100 in