This product requires certification to purchase.

500 MCM Aluminum 6T U Style Die

Milwaukee®

500 MCM Aluminum 6T U Style Die

  • Fast #
  • Part #M4916U500
  • Item #7808262
  • Manufacturer Part #49-16-U500
4 out of 5 Customer Rating
Brand image
Milwaukee®

500 MCM Aluminum 6T U Style Die

  • Fast #
  • Part #M4916U500
  • Item #7808262
  • Manufacturer Part #49-16-U500
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Safer Cutting, No Chips or Sparks
  • Cuts 1/4", 3/8" & 1/2" Mild Steel, 1/4" & 3/8" Stainless Steel, Coarse Thread
  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
  • Flat Horizontal Position for Benchtop Use
  • Requires Certification

Specifications

AMP:
2
Application:
Crimping
Color Finish Name:
Red, Black
Height:
1-13/50
Length:
2-12/25
Material:
Aluminum
Number of Pieces:
6 Piece
Tool Type:
U-Style Die
Type:
M4916U500
UPC:
045242505593
Weight:
0.48
Width:
2-14/25