This product requires certification to purchase.

5/16 x 5/16 x 1/4 in. 3-Flat Masonry 1 Piece

This product has been replaced by

Milwaukee® Silver 1/4 in. Hex Masonry Drill Bit 1-Piece
Milwaukee® 5/16 x 1/4 in. Hex Masonry Drill Bit 1-Piece
Manufacturer Part #48-20-9016
Milwaukee®

5/16 x 5/16 x 1/4 in. 3-Flat Masonry 1 Piece

  • Fast #
  • Part #M48208816
  • Item #3011335
  • Manufacturer Part #48-20-8816
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 1/4 in. Hex Masonry Drill Bit 1-Piece
Milwaukee® 5/16 x 1/4 in. Hex Masonry Drill Bit 1-Piece
Manufacturer Part #48-20-9016
Milwaukee®

5/16 x 5/16 x 1/4 in. 3-Flat Masonry 1 Piece

  • Fast #
  • Part #M48208816
  • Item #3011335
  • Manufacturer Part #48-20-8816
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Color Finish Name:
Silver
Depth:
5/16
Drill Bit Type:
Masonry
Height:
6
Length:
5/16
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
3-Flat
Tool Type:
Bit
UPC:
045242098514
Weight:
0.1
Width:
5/16