5/32 x 5/32 x 1/4 in. 3-Flat Jobber 1 Piece
5/32 x 5/32 x 1/4 in. 3-Flat Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 325 Pallet: 48750-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 5/32 in
- Bit Sizes:
- 5/32 in
- Coating:
- Black Oxide
- Color Finish Name:
- Silver
- Depth:
- 5/32
- Drill Bit Type:
- Jobber
- Drilling Depth (in):
- 2 in
- Height:
- 6
- Length:
- 5/32
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- 3-Flat
- UPC:
- 045242166831
- Weight:
- 0.02
- Width:
- 5/32