This product requires certification to purchase.

5/8 x 5/8 x 3/4 in. Spline Masonry Cutter Drill Bit

Milwaukee®

5/8 x 5/8 x 3/4 in. Spline Masonry Cutter Drill Bit

  • Fast #
  • Part #M48204320
  • Item #529230
  • Manufacturer Part #48-20-4320
4 out of 5 Customer Rating
Brand image
Milwaukee®

5/8 x 5/8 x 3/4 in. Spline Masonry Cutter Drill Bit

  • Fast #
  • Part #M48204320
  • Item #529230
  • Manufacturer Part #48-20-4320
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Reinforced Concrete
Bit Diameter(s) (In):
5/8 in
Bit Length:
36
Bit Sizes:
5/8 in
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
31 in
Magnetic:
No
Material:
Carbide Tipped, High Carbon Steel
Number of Tools Included:
1
Shank Size:
3/4 in
Shank Style:
Spline
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242103485