This product requires certification to purchase.

5/8 x 5/8 x 9-1/2 in. SDS-Plus Masonry

Milwaukee®

5/8 x 5/8 x 9-1/2 in. SDS-Plus Masonry

  • Fast #
  • Part #M48202114
  • Item #7342463
  • Manufacturer Part #48-20-2114
5 out of 5 Customer Rating
Brand image
Milwaukee®

5/8 x 5/8 x 9-1/2 in. SDS-Plus Masonry

  • Fast #
  • Part #M48202114
  • Item #7342463
  • Manufacturer Part #48-20-2114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Replacement adapter available (48-20-2100)
  • Use in SDS-Plus rotary hammers in rotary hammer mode
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Height:
1-1/2
Length:
14
Material:
Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
9-1/2
Shank Style:
SDS-Plus
UPC:
045242506927
Weight:
1.2
Width:
5