5/8 x 6 in. Flat Wood Boring Bit
5/8 x 6 in. Flat Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 5/8 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Height:
- 171/500
- Length:
- 2-9/20
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Flat Boring Bit
- UPC:
- 045242120857
- Weight:
- 0.113
- Width:
- 9-1/5