5/8 in. Hex Cutting Wood Boring Bit 1-Piece

You last purchased this on
 
Milwaukee®

Speed Feed™ 5/8 in. Hex Cutting Wood Boring Bit 1-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Speed Feed™ 5/8 in. Hex Cutting Wood Boring Bit 1-Piece

  • Fast #
  • Part #M48130058
  • Item #4464975
  • Manufacturer Part #48-13-0058
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: Double wing spurs permit cleaner hole cutting
  • Efficient: Up to 10X faster drilling than flat boring bits
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
5/8 in
Bit Length:
6
Collection:
Speed Feed™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-9/10 in
Drill Bit Type:
Self Feed
Height:
17/20 in
Length:
6-1/2 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.175 lb
Width:
9-3/5 in