5M/16Ft Magnetic Tape Measure
5M/16Ft Magnetic Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STRAIGHTER, STIFFER BLADE.
- Stiff Blade at 12ft
- Better Balance, More Control
- Less Blade Rollover
- Low-Profile Magnet - Better Hook Grab
- Smooth Retraction
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- 15’ Reach, 12’ Standout
- Fully Reinforced Impact Resistant Body
- Wire Form Belt Clip Reduces Pocket Tearing
Documents
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Clear
- Color Finish Name:
- Black, Red
- Diameter:
- 3-19/100 in
- Height:
- 2-87/100 in
- Length:
- 3-19/100 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 16 ft
- Thickness:
- 1-9/50 in
- Tool Type:
- Measuring Tape
- Type:
- M48221017M
- UPC:
- 045242822669
- Weight:
- 0.85 lb
- Width:
- 2-1/20 in