This product requires certification to purchase.

5Pc Dipped Grip Cut Pliers & Sd Set

Milwaukee®

5Pc Dipped Grip Cut Pliers & Sd Set

  • Fast #
  • Part #MMT5005
  • Item #11736039
  • Manufacturer Part #MT500-5
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

5Pc Dipped Grip Cut Pliers & Sd Set

  • Fast #
  • Part #MMT5005
  • Item #11736039
  • Manufacturer Part #MT500-5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easiest Cuts. Lasting Edge.
  • Best Leverage for Tough Cuts
  • Long Life – Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Best Fit. Max Grip.
  • Precise Fit – Reduces Stripping
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Requires Certification

Specifications

Jaw Capacity (in):
1.39 in;0.97 in;2.7 in
Length:
1-19/50 in
Number of Tools Included:
5
Type:
MMT5005
UPC:
452422493814