5PC SHOCKWAVE IMPACT DUTY DRILL AND TAP BIT SET
5PC SHOCKWAVE IMPACT DUTY DRILL AND TAP BIT SET
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for drilling and tapping
- Includes: 9-32 UNC, 10-24 UNC, 10-32 UNF, 12-24 UNC, 1/4-20 UNC Impact Drill Taps
- Features a countersink
- Laser etched size for easy size identification
- 1/4 in. quick change hex shank
- Designed for use in impact drivers & drill driver
- For use in up to 1/4 in. metal
Specifications
- Application:
- Drilling
- Bit Sizes:
- 8-32 UNC, 10-24 UNC, 10-32 UNF, 12-24 UNC, 1/4-20 UNC
- Drill Bit Type:
- Twist
- Height:
- 2-7/25
- Length:
- 1/4
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M48894874
- UPC:
- 045242540297
- Weight:
- 0.099
- Width:
- 1/4