This product requires certification to purchase.

6-1/2 in. 40T Finish Track Saw Blade

Milwaukee®

6-1/2 in. 40T Finish Track Saw Blade

  • Fast #
  • Part #M48400625
  • Item #9919425
  • Manufacturer Part #48-40-0625
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

6-1/2 in. 40T Finish Track Saw Blade

  • Fast #
  • Part #M48400625
  • Item #9919425
  • Manufacturer Part #48-40-0625
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Laser Cut Technology for Increased Accuracy
  • Thin Kerf blade for fast and clean cuts
  • Anti-Friction Coating for heat, gumming and corrosion prevention
  • Cobalt Infused Tungsten Carbide extends cutting life
  • Laser cut vibration slots minimize wobble and warping
  • 40 Tooth; 20mm Arbor Hole
  • ATB tooth pattern minimizes tear out
  • For use in: Plywood, OSB, Softwoods, Wet Lumber, Treated Lumber & LVL
  • Optimized for Both Cordless & Corded Tools
  • Requires Certification

Specifications

Application:
Saws
Arbor Hole Size:
13/16 in
Blade Length (in):
6-1/2 in
Blade Material:
Tungsten Carbide
Blade Thickness (in):
0.2 in
Blade Type:
Circular Saw
Color Finish Name:
White, Red
Height:
1/5 in
Length:
10-1/2 in
Material:
Carbide
Number of Tools Included:
1
RPM:
6500
Teeth Per Inch:
40
Tool Type:
Blade
UPC:
045242601592
Weight:
0.359 lb
Width:
8 in