6-1/2 in. High Carbon Steel Circular Saw Blade
6-1/2 in. High Carbon Steel Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-1/2 in. diameter, 60 Carbide teeth
- 5/8 in. Arbor
- .075 in. Kerf for faster cutting
- Cuts non-ferrous metals and plastic
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Length (in):
- 6-1/2 in
- Blade Material:
- High Carbon Steel
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Diameter:
- 6-1/2 in
- Height:
- 8/25 in
- Length:
- 9-3/5 in
- RPM:
- 42
- Tool Type:
- Circular Saw Blade
- UPC:
- 045242134281
- Weight:
- 0.56 lb
- Width:
- 8 in