This product requires certification to purchase.

6-1/2 in. Fine Finish Circular Saw Blade

Milwaukee®

6-1/2 in. Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48400622
  • Item #7605910
  • Manufacturer Part #48-40-0622
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

6-1/2 in. Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48400622
  • Item #7605910
  • Manufacturer Part #48-40-0622
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy to install
  • Thin kerf ensures faster cutting
  • Features carbide teeth made of C3 grade micro ground carbide for extra durability
  • 40-tooth circular saw blade ideal for trim and finish work
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
0.625 mm
Blade Length (in):
6-1/2
Blade Material:
Carbide
Blade Type:
Circular Saw
Diameter:
6-1/2
Height:
9-1/2
Length:
7/10
RPM:
7
Teeth Per Inch:
40
Tool Type:
Blade
Type:
M48400622
UPC:
045242511969
Weight:
2/5
Width:
8