6-1/2 in. Rivet
6-1/2 in. Rivet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pull up to 3/16 in stainless steel rivets
- 450 pcs. of 1/8 in steel rivets per charge
- Part of 90+ solutions on the M12 platform
- Pull 3/32 in, 1/8 in, 5/32 in, 3/16 in rivets
- Aluminum, steel, stainless steel - capacity
- 0.8 in stroke length
- 2 lbs. pulls force
- Tool holds rivet in any orientation
- Nose reach = 1.55 in
- Types of rivets used - 3/32 in to 3/16 in all material
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium
- Case Included:
- No
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 10-3/4
- Length:
- 6-1/2
- Material:
- Aluminum, Glass, Plastic, Stainless Steel
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- Yes
- UPC:
- 045242515936
- Volts:
- 12V
- Weight:
- 4.15
- Width:
- 2-63/100