This product requires certification to purchase.

6-13/25 x 89/100 in. Knife

Milwaukee®

6-13/25 x 89/100 in. Knife

  • Fast #
  • Part #M48221512
  • Item #8357590
  • Manufacturer Part #48-22-1512
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

6-13/25 x 89/100 in. Knife

  • Fast #
  • Part #M48221512
  • Item #8357590
  • Manufacturer Part #48-22-1512
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two blade positions: Lets you control cutting depth
  • Blade storage: Holds up to 5 blades conveniently inside the handle
  • Tool-free blade change: Saves time and adds convenience with easy thumb-screw access
  • Durable all-metal body: Withstands jobsite abuse
  • Wire stripper cuts up to 10 gauge wire
  • Lanyard holes
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6-13/25
Blade Material:
Metal
Blade Thickness (in):
1.41
Blade Type:
Utility Knife
Color Finish Name:
Red
Handle Length (in):
6-37/100
Handle Material:
Steel
Handle Type:
Straight
Height:
1-41/100
Length:
6-13/25
Material:
Metal
Number of Blades:
2
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Knife
UPC:
045242534456
Weight:
0.21
Width:
89/100