6-3/4 in. Cutting Dust Shroud for 8960-24 8 Gallon Dust Extractor
6-3/4 in. Cutting Dust Shroud for 8960-24 8 Gallon Dust Extractor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Easy cut depth adjustment
- Guide plate for consistent depth of cut
- Quick and easy attachment to Milwaukee hose clip adapter (49-90-1959)
- Removable front clip: for grinding against walls
- Quick wheel installation with adjustable wheel cover
Specifications
- Application:
- Cleaning
- Brand Model Compatibility:
- 8960-24 8 Gallon Dust Extractor
- Capacity:
- 29 cu ft
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 7-4/5
- Height:
- 4-1/2
- Length:
- 7-4/5
- Number of Pieces:
- 1 Piece
- Product Type:
- Shroud
- Tool Type:
- Cutting Dust Shroud
- UPC:
- 045242001194
- Weight:
- 1.85
- Width:
- 6-9/10