This product requires certification to purchase.

6 8TPI DRYWALL SAWZALL BLADES 3 PK

Milwaukee®

6 8TPI DRYWALL SAWZALL BLADES 3 PK

  • Fast #
  • Part #M48005053
  • Item #10256343
  • Manufacturer Part #48-00-5053
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

6 8TPI DRYWALL SAWZALL BLADES 3 PK

  • Fast #
  • Part #M48005053
  • Item #10256343
  • Manufacturer Part #48-00-5053
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for cutting through drywall
  • Easy Plunge Cuts: Large Piercing Tip
  • Smooth Cutting: Fleam Ground Teeth
  • 8 Teeth Per Inch
  • For use in drywall, ceiling tile, and plaster
  • Fast Drywall Plunge Cuts
  • 1/2 in. Universal Tang fits all SAWZALLS
  • Includes 3 individual blades
  • For use with Milwaukee Folding Jab Saw (48-22-0307)
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Steel
Blade Thickness (in):
1/8
Blade Type:
Jig Saw
CSA Certified:
No
Color Finish Name:
White, Red
Height:
49/50
Material:
Steel
Number of Pieces:
3 Piece
Number of Tools Included:
3
Teeth Per Inch:
8
Type:
M48005053
UPC:
045242819256
Weight:
0.05