This product requires certification to purchase.

#6 Aluminum U Style Die

Milwaukee®

#6 Aluminum U Style Die

  • Fast #
  • Part #M4916U006
  • Item #7223277
  • Manufacturer Part #49-16-U006
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

#6 Aluminum U Style Die

  • Fast #
  • Part #M4916U006
  • Item #7223277
  • Manufacturer Part #49-16-U006
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% Inspected for critical dimensions & serialized: ensures crimp quality
  • Wire size marked on each die: easy identification
  • Vivid color coding: easiest selection
  • Die size pressed into connector, matches wire size: eliminates cross referencing
  • Stainless steel finish: protects against corrosion
  • Requires Certification

Specifications

Application:
Cutting
Color Finish Name:
Silver
Height:
1-3/10
Length:
2-3/20
Material:
Metal
Tool Type:
Compression Die
UL Listed:
Yes
UPC:
045242339112
Weight:
0.33
Width:
2-1/20