Size L Plastic Small Parts Handling Gloves in Lime and Black
Size L Plastic Small Parts Handling Gloves in Lime and Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SMARTSWIPE™ touchscreen compatible fingertips
- 15 gauge for better dexterity
- Light and breathable
- Soft and comfortable material
- ANSI Cut Level 1
- EN 388 - 3121A
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
Documents
Specifications
- ANSI:
- ANSI Cut Level A1
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime, Black
- Glove Size:
- L
- Glove Type:
- Small Parts Handling
- Material:
- Polyester
- Material Type:
- Polyester
- UPC:
- 045242597130