Size XL Plastic Dipped, High Dexterity Applications and Light Material Handling Gloves
Size XL Plastic Dipped, High Dexterity Applications and Light Material Handling Gloves
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 3840-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- SMARTSWIPE™ touchscreen compatible fingertips
- 15 gauge for better dexterity
- Soft and comfortable material
- EN 388 - 3121A
- High dexterity design when handling small objects
- High performance polyethylene is knit into the gloves for cut protection
- Breathable glove design
- Light and breathable
- ANSI cut level 1
Documents
Specifications
- ANSI:
- ANSI Cut Level A1
- Coating:
- Polyurethane
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow, Black
- Glove Size:
- XL
- Glove Type:
- Dipped, High Dexterity Applications, Light Material Handling
- Material:
- Polyester
- Material Type:
- Polyester
- UPC:
- 045242597147