This product requires certification to purchase.

Size S Plastic Automotive, Construction, Garden, Hardware, Industrial Safety, Law Enforcement, Mechanic, Multi-Purpose, Outdoor, Recreation and Work Glove

Milwaukee®

Size S Plastic Automotive, Construction, Garden, Hardware, Industrial Safety, Law Enforcement, Mechanic, Multi-Purpose, Outdoor, Recreation and Work Glove

  • Fast #
  • Part #M48228945
  • Item #9610937
  • Manufacturer Part #48-22-8945
5 out of 5 Customer Rating
Brand image
Milwaukee®

Size S Plastic Automotive, Construction, Garden, Hardware, Industrial Safety, Law Enforcement, Mechanic, Multi-Purpose, Outdoor, Recreation and Work Glove

  • Fast #
  • Part #M48228945
  • Item #9610937
  • Manufacturer Part #48-22-8945
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reinforced nitrile coating between thumb and index finger
  • Nitrile coated for better grip
  • EN 388 - 4X43D
  • Breathable glove design
  • Color-coded band for easy cut level identification
  • ANSI/ISEA 105-2016 cut level 4
  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • High performance polyethylene is knit into the gloves for cut protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016, ANSI Cut Level A4
Coating:
Nitrile
Color Finish Category:
Reds
Color Finish Name:
Red
Glove Size:
S
Glove Type:
Automotive, Construction, Gardening, Hardware, Industrial Safety, Law Enforcement, Mechanic, Multi-Purpose, Outdoor, Recreation, Work
Material:
Nylon
Material Type:
Nylon
Reusable:
Yes
UPC:
045242597413