6 DIAGONAL COMFORT GRIP CUTTING PLIERS USA
6 DIAGONAL COMFORT GRIP CUTTING PLIERS USA
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge
- Smoothest Open and Close
- Durable, press-forged steel
- Easier access and flush cuts-Tapered nose
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
- Made in USA with USA sourced materials
Documents
Specifications
- ASTM:
- No
- Color Finish Name:
- Red, Metallic
- GSA Approved:
- No
- Handle Length (in):
- 4-3/10
- Handle Material:
- Polypropylene
- Handle Type:
- Comfort Grip
- Jaw Capacity (in):
- 0.75 in
- Jaw Width (in):
- 0.07 in
- Length:
- 6-1/2
- Maximum Capacity:
- 3/4 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Tool Type:
- Pliers
- Type:
- MMT556
- UPC:
- 045242595532
- Weight:
- 0.5