This product requires certification to purchase.

6 FT SCREED BAR

Milwaukee®

6 FT SCREED BAR

  • Fast #
  • Part #M48382006
  • Item #9695261
  • Manufacturer Part #48-38-2006
5 out of 5 Customer Rating
Brand image
Milwaukee®

6 FT SCREED BAR

  • Fast #
  • Part #M48382006
  • Item #9695261
  • Manufacturer Part #48-38-2006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6 ft screed bar
  • Durable and lightweight magnesium design
  • Clamp design for easy bar attachment and removal
  • Extra rigid design for consistent vibration across the bar
  • Clamp the motor to any point along the bar
  • Double triangular design
  • For use with MX FUEL™ Vibratory Screed
  • 1 year limited warranty on manufacturer's defect
  • Requires Certification

Specifications

Application:
Concrete
Blade Width (in):
5
Brand Model Compatibility:
MXF381-2CP
Color Finish Name:
Grey
Length:
6
Material:
Magnesium
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shape:
Triangular
Tool Type:
Screed Bar
Type:
M48382006
UPC:
045242615339
Width:
5