This product requires certification to purchase.

6 in Reciprocating Saw Blade 3 Piece

Milwaukee®

6 in Reciprocating Saw Blade 3 Piece

  • Fast #
  • Part #M49225403
  • Item #4264150
  • Manufacturer Part #49-22-5403
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

6 in Reciprocating Saw Blade 3 Piece

  • Fast #
  • Part #M49225403
  • Item #4264150
  • Manufacturer Part #49-22-5403
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Fits all SAWZALL® and Hackzall® reciprocating saws
  • Scraper blades: induction hardened blade edge for maximum durability
  • Scraper blades: chamfered corners prevent digging into work material
  • Scraper blades: resharpenable blade edge
  • Grout rake: curved cutting edge with coarse Carbide grit for maximum accuracy & fast grout removal
  • Induction hardened blade edge for maximum durability
  • Corrosion resistant coating for extended life
  • Chamfered corners prevent digging into work material
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Stainless Steel
Blade Thickness (in):
0.063
Blade Type:
Reciprocating Saw
Blade Width (in):
18/25
Color Finish Name:
Silver, Red
Number of Pieces:
3 Piece
Type:
M49225403
UPC:
045242265688
Weight:
0.5