This product requires certification to purchase.

6 in. Adjustable Wrench

Milwaukee®

6 in. Adjustable Wrench

  • Fast #
  • Part #M48227406
  • Item #7187023
  • Manufacturer Part #48-22-7406
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

6 in. Adjustable Wrench

  • Fast #
  • Part #M48227406
  • Item #7187023
  • Manufacturer Part #48-22-7406
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't dig into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop
  • Requires Certification
Dimensions & Measurements
Height
1-1/10 in
Jaw Capacity (in)
15/16 in
Length
6 in
Maximum Capacity
15/16 in
Number of Pieces
1 Piece
Weight
0.43 lb
Width
8-19/20 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Metal
Number of Tools Included
1
Tool Type
Wrench
WrenchType
Adjustable
Warranty & Product Information
Application
Fastening
GSA Approved
No
UPC
045242356225