6 in. Dry Core Masonry Bit
6 in. Dry Core Masonry Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10" Drilling Depth
- 5/8"-11 Thread
- Designed to be used Dry
- For use in masonry, brick, and block with no reinforcement
Specifications
- Application:
- Block, Brick, Masonry
- Bit Diameter(s) (In):
- 6 in
- Color Finish Name:
- Silver
- Drilling Depth (in):
- 10 in
- Number of Tools Included:
- 1
- Tool Type:
- Bit
- UPC:
- 452423570002