6 x 11-3/4 in. Knife
6 x 11-3/4 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel blade
- Full tang for tough cuts
- Rounded handle for smoothing applications
- Durable blade cover for storage
- Lanyard hole
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 6
- Blade Material:
- Stainless Steel
- Blade Type:
- Drop Point
- Color Finish Name:
- Red
- Handle Material:
- Plastic
- Height:
- 1-1/2
- Length:
- 4/5
- Number of Pieces:
- 1 Piece
- Tool Type:
- Knife
- UPC:
- 045242346844
- Weight:
- 0.3
- Width:
- 11-3/4