This product requires certification to purchase.

60 in. Fish Stick Combo Kit

Milwaukee®

60 in. Fish Stick Combo Kit

  • Fast #
  • Part #M48224156
  • Item #9346329
  • Manufacturer Part #48-22-4156
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

60 in. Fish Stick Combo Kit

  • Fast #
  • Part #M48224156
  • Item #9346329
  • Manufacturer Part #48-22-4156
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Reinforced Connection Points
  • Brightest Glow in the Dark
  • Knurled Grip
  • Protective Anti-Splinter Coating
  • Color Coded by Flexibility
  • Compatible with All Milwaukee Fish Sticks
  • 5' Individual Stick
  • Compatible with All Milwaukee Fish Sticks and Fish Stick Accessories
  • Low, Mid, and High Flexibility
  • Includes (7) Low, (3) Mid, and (2) High Flex Sticks
  • Requires Certification

Specifications

Application:
Electrical
Length:
60
Material:
Fiberglass
Type:
M48224156
UPC:
045242533251
Weight:
1.9
Width:
31/100