6000RPM DIAL Speed SANDER
6000RPM DIAL Speed SANDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 99-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7 Inch or 9 inch capacity
- Pad and disc can be attached allowing this tool to be used for removing paint or rust from metal, plastic and fiberglass surfaces.
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in
- Color Finish Name:
- Red
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Diameter:
- 9
- Horsepower:
- 2.2 hp
- Length:
- 17
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 6000
- Tool Type:
- Sander
- Type:
- M6078
- UL Listed:
- Yes
- UPC:
- 045242041671
- Volts:
- 120V
- Weight:
- 9.3