6PC 1000V INSULATED SLIM TIP SCREWDRIVER SET
6PC 1000V INSULATED SLIM TIP SCREWDRIVER SET
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily access tight spaces - slim tip
- 1000V insulated protection
- Comfortable tri-lobe handle
- Precision machined tips
- Strong magnetic tips for fastener retention
- Visible ID markings
- Includes Insulated Slim Tip Screwdrivers in sizes: 1/4" Cabinet x 4", #2 PH x 4", 3/16” Cabinet x 6”, #2 Square x 6”, #1PH x 6", #2 PH x 6"
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/4 in x 4 in, #2 PH x 4 in, 3/16 in x 6 in, #2 Square x 6 in, #1PH x 6 in, #2 PH x 6 in
- Color Finish Name:
- Red, Black
- Drive Type:
- Cabinet
- Handle Length (in):
- 4-21/25
- Handle Material:
- Plastic
- Height:
- 13
- Magnetic:
- Yes
- Material:
- Metal
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 6
- Shank Style:
- Round
- Size:
- 1/4" Cabinet x 4", #2 PH x 4", 3/16 in Cabinet x 6 in, #2 Square x 6 in, #1PH x 6", #2 PH x 6"
- Type:
- M48222206
- UL Listed:
- No
- UPC:
- 045242848027
- Weight:
- 1.7