6PT WHT FNT BRM VNT W/BOLT CL C
6PT WHT FNT BRM VNT W/BOLT CL C
Product Details
Product Details
- 10X Longer Life vs. Standard Pilot Bits
- 1/4" x 3-1/2" Cobalt Pilot Bit works with all Milwaukee® Arbors
- Quad Edge Tip designed to decrease heat build up and drill faster
- 135-Degree split point for precision start no walking
- For the toughest applications where standard pilot bits don't hold up
- Drills through stainless steel, cast iron, wood, metal & abrasive materials
- For Best Performance use with MILWAUKEE® HOLE DOZER™ Carbide Teeth Hole Saws
Specifications
- Diameter:
- 7
- Length:
- 13
- Portable:
- Yes
- Product Type:
- Hard Hat
- Type:
- M48731220
- UPC:
- 045242603664