6T LIN UTIL CRIMP KIT
6T LIN UTIL CRIMP KIT
Product Details
Product Details
- Faster setup and additional locking force compared to other locking tools
- MAXBITE™ jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Limited Lifetime Warranty
Specifications
- Diameter:
- 2-4/5
- Length:
- 19-9/10
- Portable:
- Yes
- Product Type:
- Crimper
- Type:
- M297822BG
- UPC:
- 045242568482