This product requires certification to purchase.

7-1/4 24T CONSTRUCTION FRAMING BLADES BULK 10

Milwaukee®

7-1/4 24T CONSTRUCTION FRAMING BLADES BULK 10

  • Fast #
  • Part #M48410710
  • Item #7606151
  • Manufacturer Part #48-41-0710
5 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 24T CONSTRUCTION FRAMING BLADES BULK 10

  • Fast #
  • Part #M48410710
  • Item #7606151
  • Manufacturer Part #48-41-0710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 5250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precision Ground Teeth
  • Expansion Slots
  • Cooling Vents
  • Anti-Kickback Shoulder
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
7-1/4
Blade Material:
Metal
Blade Type:
Circular Saw
Color Finish Name:
Silver
Height:
7-1/4
Length:
7-1/4
Material:
Carbide
Tool Type:
Circular Saw Blade
Type:
M48410710
UPC:
045242520893
Weight:
0.45
Width:
63/100