This product requires certification to purchase.

7-1/4 24T CONSTRUCTION FRAMING CONTRACTOR PACK 25 PK

Milwaukee®

7-1/4 24T CONSTRUCTION FRAMING CONTRACTOR PACK 25 PK

  • Fast #
  • Part #M48401711
  • Item #9997216
  • Manufacturer Part #48-40-1711
5 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 24T CONSTRUCTION FRAMING CONTRACTOR PACK 25 PK

  • Fast #
  • Part #M48401711
  • Item #9997216
  • Manufacturer Part #48-40-1711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cobalt Infused Tungsten Carbide
  • Laser cut vibration slots minimize wobble and warping
  • 7-1/4" 24T Construction Framing Contractor Pack (25PK)
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Thin Kerf Blade
  • 24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Optimized for Both Cordless & Corded Tools
  • No Warranty
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Length (in):
7-1/4
Blade Material:
Carbide
Blade Type:
Circular Saw
Color Finish Name:
Silver, Red
Height:
2-559/1000
Length:
8-779/1000
Material:
Carbide
Number of Tools Included:
25
Teeth Per Inch:
24
Tool Type:
Saw Blade
Type:
M48401711
UPC:
045242797547
Weight:
10.759
Width:
8-67/250