This product requires certification to purchase.

7-1/4 24T CONSTRUCTION WORM DRIVE FRAMING BLADES BULK 10

Milwaukee®

7-1/4 24T CONSTRUCTION WORM DRIVE FRAMING BLADES BULK 10

  • Fast #
  • Part #M48410713
  • Item #7740265
  • Manufacturer Part #48-41-0713
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 24T CONSTRUCTION WORM DRIVE FRAMING BLADES BULK 10

  • Fast #
  • Part #M48410713
  • Item #7740265
  • Manufacturer Part #48-41-0713
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precision ground tungsten Carbide teeth for fast, smooth cuts.
  • Thin Kerf design for clean, fast cuts.
  • Heat expansion slots reduce blade stress for accurate cuts.
  • Cooling vents
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Length (in):
7-1/4 in
Blade Material:
Metal
Blade Thickness (in):
0.063 in
Blade Type:
Circular Saw
Color Finish Name:
Silver
Height:
7-1/4 in
Length:
7-1/4 in
Material:
Steel
Package Quantity:
Pack of 10
Tool Type:
Circular Saw Blade
UPC:
045242536757
Weight:
0.44 lb
Width:
63/1000 in