This product requires certification to purchase.

7-1/4 24T FRAMING CIRCULAR SAW BLADE

Milwaukee®

7-1/4 24T FRAMING CIRCULAR SAW BLADE

  • Fast #
  • Part #M48400720
  • Item #7606304
  • Manufacturer Part #48-40-0720
5 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 24T FRAMING CIRCULAR SAW BLADE

  • Fast #
  • Part #M48400720
  • Item #7606304
  • Manufacturer Part #48-40-0720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7-1/4 in. Diameter, 24 carbide teeth
  • 5/8 in. arbor
  • Thin kerf for faster cutting
  • Rip and crosscut blade
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
0.625 mm
Blade Length (in):
7-1/4
Blade Material:
Carbide
Blade Type:
Circular Saw
Color Finish Name:
Silver
Cutting Capacity:
2-3/8 in
Diameter:
7-1/4
Height:
1/10
Length:
9-3/5
Material:
Carbide
RPM:
7
Tool Type:
Circular Saw Blade
Type:
M48404120
UPC:
045242511976
Weight:
11/20
Width:
7-9/10