This product requires certification to purchase.

7-1/4 in. Ultra Fine Finish Circular Saw Blade

Milwaukee®

7-1/4 in. Ultra Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48400730
  • Item #7606286
  • Manufacturer Part #48-40-0730
5 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 in. Ultra Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48400730
  • Item #7606286
  • Manufacturer Part #48-40-0730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 45 Pallet: 3240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • High alternate-tooth bevel (ATB) pattern
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
7-1/4 in
Blade Material:
Metal
Blade Type:
Circular Saw
Color Finish Name:
Silver
Height:
7-1/4 in
Length:
7-1/4 in
Material:
Carbide
Teeth Per Inch:
60
Tool Type:
Blade
UPC:
045242512010
Weight:
0.45 lb
Width:
63/100 in