7-1/4 60T ULTRA FINE FINISH CIRCULAR SAW BLADES BULK 10
7-1/4 60T ULTRA FINE FINISH CIRCULAR SAW BLADES BULK 10
Product Details
Product Details
- A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
Specifications
- Application:
- Cutting
- Blade Length (in):
- 7-1/4
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Height:
- 7-1/4
- Length:
- 7-1/4
- Material:
- Carbide
- Tool Type:
- Circular Saw Blade
- Type:
- M48410730
- UPC:
- 045242512027
- Weight:
- 0.45
- Width:
- 63/100