7-1/4 in. Circular Saw Kit
7-1/4 in. Circular Saw Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
- Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
- 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
- Bevel detents at 22.5 and 45 degrees
- Depth detents at 1/2", 3/4", and 1-1/2”
- Integrated dust port on guard and included vac adaptor
- LED light for increased accuracy and visibility
- Integrated rafter hook for easy storage
- Magnesium shoe and guards for maximum durability
Documents
Specifications
- AMP:
- 12
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 7-1/4 in
- Blade Material:
- Steel
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-5/8 in
- Depth:
- 17-1/2 in
- Diameter:
- 7-1/4 in
- Height:
- 8-1/2 in
- Length:
- 17-1/2 in
- Material:
- Magnesium
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 6000
- Saw Type:
- Circular
- Tool Type:
- Saw Kit
- UL Listed:
- Yes
- UPC:
- 045242869435
- Volts:
- 18V
- Weight:
- 11.100 lb
- Width:
- 7-2/5 in