This product requires certification to purchase.

7-1/4 24T FRAMING CIRCULAR SAW BLADE 3 PK

Milwaukee®

7-1/4 24T FRAMING CIRCULAR SAW BLADE 3 PK

  • Fast #
  • Part #M48400733
  • Item #10002310
  • Manufacturer Part #48-40-0733
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

7-1/4 24T FRAMING CIRCULAR SAW BLADE 3 PK

  • Fast #
  • Part #M48400733
  • Item #10002310
  • Manufacturer Part #48-40-0733
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cobalt Infused Tungsten Carbide
  • Laser cut vibration slots minimize wobble and warping
  • 7-1/4" 24T Framing Circular Saw Blade 3PK
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Thin Kerf Blade
  • 24 Tooth; 5/8" Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Optimized for Both Cordless & Corded Tools
  • No Warranty
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Length (in):
7-1/4
Blade Material:
Carbide
Blade Type:
Circular Saw
Color Finish Name:
White, Red
Height:
8-779/1000
Length:
193/500
Material:
Carbide
Number of Tools Included:
3
Teeth Per Inch:
24
Tool Type:
Saw Blade
Type:
M48400733
UPC:
045242797530
Weight:
1.389
Width:
7-519/1000